false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

12.5kW 3-Phase PV Inverter 315 x 540 x 260mm

Product Type: Solar PV
Mfr Number: SE12.5K-ER-01
Part Number: 2500595404

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
DC/AC grid inverter
DC/AC grid inverter
Feature Feature details
Display Standard
Max. input voltage 900 V
Max. input current 21 A
Number MPP tracker 2
MPP-voltage - 900 V
Transformer integrated No
3-phase power supply Yes
Data-exchange Yes
Suitable for outdoor mounting Yes
Max. DC- input capacity 16850 W
Euro-performance level 97.7 %
Number of DC-plug connections 2
Net monitoring 3-phase
Degree of protection (IP) IP65
Width 315 mm
Height 540 mm
Weight 33.2 kg
Depth 260 mm
AC-nominal output power 12500 W
Number of DC-screw connections 0
With data logging No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.