false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Plastic Lighting Trunking Cover 2m White

Product Type: Trunking & Accessories
Mfr Number: NLLTLID20PL
Part Number: 1051115960

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cover for installation duct
Cover for installation duct
Feature Feature details
Surface protection Untreated
Material quality Polyvinyl chloride (PVC)
Material Plastic
Colour White
Colour White
Length 2000 mm
Length 2000 mm
Warranty 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.