false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Medium Duty Steel Cable Tray Riser 100mm

Product Type: Cable Tray & Accessories
Mfr Number: NLMAR100PG
Part Number: 1051115918

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cable tray/wide span cable tray
Cable tray/wide span cable tray
Feature Feature details
Colour Stainless steel
Model Without connector
Surface protection Continuously galvanized
Material Steel
Width 100 mm
Finish Galvanized
Width 100.00 mm
Size (non-dimensional) / Capacity 100 mm
Warranty 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.