false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

Protect your account by creating a strong password and updating your password regularly. Click here for more info

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Light Duty Steel Cable Tray Flat Bend 50mm

Product Type: Cable Tray & Accessories
Mfr Number: NLLB05090PG
Part Number: 1051115889

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Bend for cable tray
Bend for cable tray
Feature Feature details
Material Stainless steel
Width 50.00 mm
Warranty 1
Width 50 mm
Finish Galvanized
Bend model Segmental bend
Surface protection Continuously galvanized
Colour Silver
Construction type Bend rigid
Deflection (angle) 90°
Cable tray width 50 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.