false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Nickel-Plated Brass Type-B Straight Fitting Adaptor M20 x 33.9mm Silver

Product Type: Metallic Flexible Conduit & Accessories
Mfr Number: S20M20B
Part Number: 2500000026

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 10 / EA
clear
Wire Cut Options

Ft
Min 10 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Threaded bush
Threaded bush
Feature Feature details
Colour Silver
Length 34 mm
Nominal thread size metric/PG 20
Pitch thread 1.5 mm
Inner diameter 14.5 mm
Material Brass
Degree of protection (IP) IP54
Surface protection Nickel-plated
Thread connection External thread
Thread type Metric
For nominal tube diameter 21 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.