false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

6242Y 6mm² 2-Core Twin & Earth Cable 100m Grey

Product Type: Twin & Earth (6242)
Mfr Number: 6242YH-6.0
Part Number: 2500143072

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

M
Min: 100 / M
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Frequently Bought together

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Power cable >= 1 kV, for permanent installation
Power cable >= 1 kV, for permanent installation
Feature Feature details
Colour outer sheath Grey
Number of cores 2
Material PVC
Length 100 m
Nominal cross section conductor 6 mm²

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day