false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

PRO-Supreme Intruder Alarm Cable 8-Core Screened 100m White 250/Pallet

Product Type: Data & Comms
Mfr Number: VSC-S8WT
Part Number: 2500235553

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

M
Min: 100 / M
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Data and communication cable (copper)
Data and communication cable (copper)
Feature Feature details
Colour outer sheath White
Number of stranding elements 7
Nominal cross section conductor 0.19 mm²
Material outer sheath Polyvinyl chloride (PVC)
Core insulation material Polyvinyl chloride (PVC)
Screen over stranding element Foil
Conductor category Class 2 = stranded
Screen over stranding Foil
Conductor surface Tinned
Number of cores 8

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.