false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

773 Push Wire Connector 6-Conductor 0.75-2.5mm² 13 x 19.5 x 13.1mm 50/Box

Product Type: Push Fit and Lever Connectors
Mfr Number: 51002099
Part Number: 2500258783

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Screw less terminal
Screw less terminal
Feature Feature details
Colour Transparent
Suitable for flexible core Yes
Suitable for multi-wire core Yes
Suitable for solid core Yes
Nominal cross section 0.75 - 2.5 mm²
Conductor cross section flexible (fine-strand) with cable end sleeve 1.5 - 2.5 mm²
Conductor cross section solid (solid, stranded) 0.75 - 2.5 mm²
Nominal current 24 A
Nominal voltage 400 V
With operation lever No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.