false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

4-6mm² Pre-Insulated Ring Terminal M4 Stud Yellow

Product Type: Insulated Crimps
Mfr Number: NLYR4.3
Part Number: 1050153203

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 100 / EA
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Solderless copper terminals for copper conductors
Solderless copper terminals for copper conductors
Feature Feature details
Colour Yellow
Bolt dimension (metric) 4
Weight 1.975 g
Colour insulation Yellow
Diameter 4.3 mm
Material Copper
Sleeve form Short
Colour Yellow
Flange shape Ring
Insulation Polyvinyl chloride (PVC)
Nominal cross section 4 mm²

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.