false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexeluk division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

TE PIDG 0.26-1.65mm² Nylon Insulated Butt Splice Red

Product Type: Crimp Terminals
Mfr Number: 320559
Part Number: 1070016126

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Crimp splices for copper conductor
Crimp splices for copper conductor
Feature Feature details
Model Standard version
Suitable for solid cores No
For pull protected connections No
Suitable for flat conductors No
Suitable for round conductors No
Suitable for insulated varnish No
Suitable for high temperatures (to 650 °C) No
Nominal cross section 0.26 - 1.65 mm²
Useful for stranded conductors No
Surface protection Tinned
Voltage level Up to 230/380 V
AWG-range 22 - 16
Colour insulation Red
Type of connection End connector
Material Copper
Insulation PA
Sleeve form Short
Suitable for fine strand conductors No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.