false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

1.5 - 4mm Steel Rod Fixing M10 70mm

Product Type: Girder Clips
Mfr Number: NLAV155C
Part Number: 1000008713

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 25 / EA
clear
Wire Cut Options

Ft
Min 25 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fixing clamp
Fixing clamp
Feature Feature details
Type of fastening Clamping
Breaking load 666.85 N
A 70 mm
Load 68 kg
Warranty 2
Material Steel
Connection type construction part Thread
Ø M10
Material finish F8+
Surface protection Zinc/aluminium flake coating
Thickness 1.5 - 4 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.