false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Cable Tie Stainless Steel 300 x 4.6mm

Product Type: Cable Ties & Accessories
Mfr Number: NLTS08SS
Part Number: 1051053696

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 100 / EA
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cable tie
Cable tie
Feature Feature details
Type of fastening None
Band width 4.6 mm
Tie thickness 0.26 mm
Length belt/tape/tie 300 mm
Min. holding force 440 N
Width 4.60 mm
Length 300.00 mm
Thickness 0.26 mm
For max. bundle diameter 80 mm
Colour Silver
Minimum Tensile Strength 440 N
Band closure Ball latch
Colour Stainless steel
Material Metal
Model Internal toothing
Surface protection Untreated
Working temperature -80 - 3000 °C

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day