false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Cable Tie 100 x 2.5mm Black (Pack of 100)

Product Type: Cable Ties & Accessories
Mfr Number: NLTS01BA
Part Number: 1051014946

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 100 / EA
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Cable tie
Cable tie
Feature Feature details
Colour Black
Tensile strength 18 lb
Max. tensile force 80 N
Width 2.5 mm
Length 100 mm
Length belt/tape/tie 100 mm
Band width 2.5 mm
Width 2.5 mm
Operation temperature -40 - 85 °C
Min. holding force 80 N
Band closure Plastic lip/-cam
Max. bundle diameter 22 mm
Model Internal toothing
Type of fastening None
Surface protection Untreated
Material quality Polyamide PA
Colour Black
Length 100 mm
Material Plastic
Width 2.5 mm
Halogen free Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.