false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

2-Way Cable Tie Mount 19 x 19mm Black (Pack of 100)

Product Type: Cable Ties & Accessories
Mfr Number: NLTMP219BA
Part Number: 1051014965

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 100 / EA
clear
Wire Cut Options

Ft
Min 100 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Mounting base and -element for cable ties
Mounting base and -element for cable ties
Feature Feature details
Colour Black
Halogen free Yes
Working temperature -40 - 85 °C
Width 19 mm
Length 19 mm
Length belt/tape/tie 19 mm
Width 19 mm
Length 19 mm
Colour Black
Material quality Polyamide PA
Type of fastening Self-adhesive
Material Plastic
Screw mounting Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.