Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
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
Rexel are pleased to share that we now stock an impressive range of Eaton Emergency Lighting products to help make Emergency Lighting child’s play!
Many of these products have been specifically designed to be easy to fit, with multiple applications and options straight out of one box. Check out the example from the FlexiTech video on the right, and see more information about this exciting range of products below!
Shop Eaton
FlexiTech facilitates your day to day jobs and projects thanks to an easy to manage and consistent range. FlexiTech ED is a one-box solution that has unique dual mounting base, and a host of other clever features that ensures everything needed for easy install is in … one-box!
Either single or double-sided, either wall or ceiling mounted and whatever the arrow direction, FlexiTech ED will meet all your expectations without additional accessories. Homogenized illumination of the pictogram and Increased Affordance optional functionality will make even more visible the exit sign and safer evacuation.
The use of LEDs, long life components, automatic testing and monitoring devices (CGLine+) significantly reduce the operating and maintenance costs of the installation.
Eaton’s BeamLite II, high-intensity double light sources, provide efficient illumination of long, narrow escape routes, but can also provide general wide coverage of a specific area when positioned at any degree specified to each other, in locations where higher illumination is required. Also provides a complete solution from a single luminaire, whether you are providing lighting for a large factory floor, a shopping centre or an entertainment venue.
Rated at IP65 ingress protection and with IK07 impact resistance, BeamLite II can be used in even the harshest of environments while the new design, with compact efficient batteries and LED light heads contained in the same unit, also makes these emergency light fittings applicable for commercial applications.
This range of beam light self-contained luminaires is composed of 1h, 2h and 3h duration versions, from 200 to 800lm light output. The LEDs within the BeamLite alongside the automatic testing and monitoring devices (using CGLine+ versions) significantly reduces the operating and maintenance costs of the installation.
RoundTech luminaires make installing emergency lighting quick and easy with standard circular tools for any hole size from 64mm up to 78mm. Critically, its innovative, single solution eFocus capability makes RoundTech instantly configurable for both escape routes and anti-panic areas, simplifying ordering and last-minute changes, as well as reducing errors.
Leading the way with eco-friendly lithium batteries and low-temperature light engine, RoundTech is available in 150lm, 200lm and 400lm variants and Low Bay options for installation up to 9m height delivering up to 24m spacing at 3m height plus a High Bay version for up to 12m height.
The LEDs within the RoundTech alongside the automatic testing and monitoring devices (using CGLine+ versions) significantly reduce the operating and maintenance costs of the installation.
The modern style, the simplicity of the shapes and the high-quality surfaces make NexiTech LED ideal for any architectural context, while the precision of the mechanics and the sophisticated electronics guarantee a full unmatched reliability. The latest generation of LED light source provides a good and uniform light distribution.
The wide range of accessories allows installation on a wall or ceiling, surface or recessed in indoor and harsh environments, thanks to the IP65 protection kit. It is also possible to use it as a single or double-sided exit sign and to combine exit and safety lighting functions in one product.
This range is composed of maintained and non-maintained variants, 1/1.5/3h duration versions, from 100lm up to 800lm light output. The use of LEDs, automatic testing and monitoring devices (CGLine+) significantly reduce the operating and maintenance costs of the installation.
Continuing the success of the Zetalite family of products is the improved and upgraded Zeta 4. The aesthetics have been enhanced to create a more modern and discreet appearance which is suitable for most applications. This range of anti-panic and escape route luminaires can also by used as an exit-sign by purchasing optional sets of adhesive pictograms.
The housings are available with an IP65 rating making Zeta 4 luminaires suitable for indoor or more industrial uses. A wide range of accessories (recessed box, recessed base, double-sided diffuser and wire guard) will provide more flexibility and ease of integration within the building.
This range of LED stand-alone self-contained luminaires is composed of 20m and 30m viewing distance variants with 150lm light output.