We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
  • Contact us: Live Chat, Call 0330 0450 606 Mon – Fri 7am to 7pm
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
  •   My Account

    Get your best experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Quick Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  • Log In

  • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • News
    • Covid 19
    • Webshop
    • Key Website Benefits
    • FAQ's
  • Solutions & Services
    • Rexel Solutions
    • Industrial Services
    • Delivery
  • Suppliers
    • Schneider
    • Eaton
    • MK
    • NVC
    • Prysmian
    • View more Suppliers...
  • Easy Ordering
    • Easy Basket Builder
    • Fast Order
    • Interactive Catalogues
  • Become A Customer
    • Register
    • Account Benefits
National Lockdown – We’re still here to support you! Find out more here National Lockdown – We’re still here to support you! Find out more here 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • browse
  • enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy. 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Protection Covid 19 | Easy Basket Builder

Covid 19 REXEL

Easy basket builder

Add your desired quantity in the quantity boxes, click on Add to cart, you are ready to order !

Direct access : Masks and Visor / Gloves and Apron / Sanitiser and Wipes / Thermometer and kit
Masks and Visor
FFP2 Valved mask

Box of 10
FFP2 Unvalved mask

Box of 20
FFP3 Valved mask

Box of 5
Type II Disposable Medical Face Mask

Box of 50
Anti-fog Face Shield
Optical Class 1 - Non PPE
Pack 10
Gloves and Apron
Powder free vinyl disposable glove
Box of 100

Small

Medium

Large
Plastic disposable apron

Pack 100
Sanitiser and Wipes
Hand Sanitizing  
80% alcohol
300 ml
Hand Sanitizing  
70% alcohol
500 ml
Hand Sanitizing  
70% alcohol
2 pack 5 ltr
Anti bacteria Wipes  
80% alcohol
72 wipes
Sanitising Wipe Tub  
Traffiwipe, Lemon
100 wipes
Tub Bactericide Wipes  
Armorgard
500 wipes

Rexel supports you in your business expertise

This is why we recommend the products below to complete your simplified cart.
Our recommendation
Infrared Thermometer

Forehead
Personal Hygiene Kit

2 week kit

› Back to all Easy basket builder

Back to the top

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
  • Supplier Update
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement
social media social media
trust marker app store
©2021 Rexel
Terms of Use
|Privacy Policy
|International Sites
|Manage Cookies

A Rexel Group Company
©2021 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here in Data protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.