false (View Projects)
cookie
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
We have updated our data protection policies based on new GDPR act. See Details

We are undergoing some maintenance on our website on Saturday 21st July between 2:00pm till 6:00pm, you may encounter some issues during this period. We apologise for any inconvenience.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Changing your customer account may impact your product pricing and availability. The address you have selected may also be affected on the checkout page

Do you want to proceed with this change?

This account is no longer active, please select an active account.

Choose your Rexeluk division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

34W TP(b) Rated LED Panel 600 x 600mm

Product Type: LED
Mfr Number: NFU34/66/840
Part Number: 2501003619

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Colour housing White
Suitable for lamp power 34 W
Average nominal lifespan 50000 h
Rated luminous flux acc. IEC 62722-2-1 3400 lm
Warranty 5
Width 600 mm
Max. system power 34 W
Height/depth 9.5 mm
Length 600 mm
Colour of light White
Degree of protection (IP) IP20
Colour rendering index CRI 80-89
Lamp type LED exchangeable
Material housing Aluminium
Colour temperature 4000 K

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.