text.skipToContent text.skipToNavigation
false (View Projects)
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Newlec Wall Mount Steel Terminal Box with Screwed Lid 150 x 150 x 80mm

Product Type: Wall Mount Steel
Mfr Number: NLMTB151580
Part Number: 2500907745
EAN: 5018307423403

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Enclosure/switchgear cabinet (empty)
Enclosure/switchgear cabinet (empty)
Feature Feature details
Degree of protection (IP) IP66
RAL-number 7035
Terminal box
Terminal box
Feature Feature details
Depth 80 mm
Width 150 mm
Weight 1400 g
Degree of protection (IP) IP66
Surface protection Other
Colour Grey
Mounting method Surface mounted/recessed mounted
Material Steel
Colour Grey
Width 150 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?