text.skipToContent text.skipToNavigation
false (View Projects)
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Newlec Standard 100mm Fan with Timer

Product Type: Domestic Fans
Mfr Number: NL880T
Part Number: 1000009101
EAN: 05018307193238

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Wall mounted fan (built-up)
Wall mounted fan (built-up)
Feature Feature details
Electrical connection Terminals
Material housing Plastic
Hygrostat None
Louver None
Operation Mains
Timer None
Air volume, unloaded 110 m³/h
Connection voltage 230 V
Electrical power consumption 16 W
Level of protection (IP value) 44
Width 154 mm
Height 154 mm
Depth 47 mm
Wall mounted fan (built-in)
Wall mounted fan (built-in)
Feature Feature details
Colour White
Louver None
Degree of protection (IP) IP44
Warranty 2
Power consumption 16 W
Electrical power consumption 16 W
Width 154 mm
Size (non-dimensional) / Capacity 100 mm
Height 100 mm
Height 154 mm
Length 100 mm
Air volume, unloaded 86.4 m³/h
Connection voltage 240 V
Suitable for transformer control False
Suitable for electronic control True
Hygrostat None
Operation Other
Colour White
Timer Adjustable
Electrical connection Terminals
With non-return valve False

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?