text.skipToContent text.skipToNavigation
false (View Projects)
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Newlec 2kW Convector Heater

Product Type: Portable Heaters
Mfr Number: NLCH2KW
Part Number: 1051039978
EAN: 05018307402897

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Convector (electric)
Convector (electric)
Feature Feature details
Mounting method Free standing model
Depth 110 mm
Height 370 mm
Connected load 2 kW
Operation by app False
Programmable with remote control False
Adaptive (self-learning) False
Digital indication False
Consumption indication False
Overheating protection True
With timer False
Length 530 mm
Width 370 mm
Warranty 1
Air exhaust Front side
Colour White
Height 370 mm
Width 530 mm
Depth 110 mm
Number of switch positions 3
Colour White
Model Skirting convector
Type of regulation Electronic
Position control panel Side
Open window detection False

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?