false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

52W TPA UGR19 LED Panel 5600lm 1200 x 600mm White

Product Type: LED
Mfr Number: RXL-96631168
Part Number: 2501120758

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Colour White
Nominal voltage 220 - 240 V
Luminaire efficacy 108 lm/W
Luminous flux 5600 lm
Average nominal lifespan 30000 h
Height 10 mm
Warranty 3
Width 596 mm
Max. system power 52 W
Depth 596 mm
Degree of protection (IP) IP54
Colour rendering index CRI 80-89
Weight 5900 g
Material Aluminium/Polycarbonate
Colour temperature 4000 K

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.