false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

36W TPB LED Panel 3400lm 600 x 600mm White

Product Type: LED
Mfr Number: RXL-96631162
Part Number: 2501120752

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Material Aluminium/Mild Steel
Rated life time L80/B10 at 25 °C 30000 h
Luminaire efficacy 94 lm/W
Colour temperature 4000 K
Nominal voltage 220 - 240 V
Luminous flux 3400 lm
Average nominal lifespan 30000 h
Max. system power 36 W
Height 8 mm
Width 596 mm
Depth 596 mm
Warranty 3
Degree of protection (IP) IP40
Weight 2100 g
Colour White
Colour rendering index CRI 80-89
In stock Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.